WIDIA WSP XDPT110408PDSRMM WS40PM VSM11
WIDIA WSP XDPT110408PDSRMM WS40PM VSM11
Art.-no. 1970933583
Register and access more than 75 000 products
Execution
- geometry XDPT-MM – general machining
- geometry XDCT-ML — light machining
- geometry XDPT-MM — general machining
- geometry XDPT-MH — rough machining
Delivery
box quantity: 10 pieces
Datasheets(X)
Brand | WIDIA |
EAN | 4056544829313 |
Manufacturer Part Number | 6180148 |
ISO name | XDPT110408PDSRMM |
Knife edge length | 11 mm |
Edge radius | 0.8 mm |
Carbide type | WS40PM |
ISO standard | XDPT |
Surface | Coated |
Material to be processed | Steel, Stainless steel, Special alloy |
Number of cutting edges | 2 PCS |
Mounting bore diameter | 3 mm |
Clearance angle of indexable insert ISO | D |
Cutting material | SC |
Tolerance class of indexable insert ISO | F |
Thickness of indexable insert | 4 mm |
Shape of indexable insert ISO | X |
Harmonized System Code | 82090020 |
Gross Weight | 0.003 kg |