Welcome to Würth Finland For trade customers only

WIDIA WSP XDPT170412PESRMM WP25PM VSM17

WIDIA WSP XDPT170412PESRMM WP25PM VSM17

Art.-no. 1970933585

-
WIDIA WSP XDPT170412PESRMM WP25PM VSM17

Art.-no. 1970933585

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • geometry XDPT-MM – general machining
  • geometry XDCT-ML — light machining
  • geometry XDPT-MM — general machining
  • geometry XDPT-MH — rough machining

Delivery

box quantity: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIDIA

EAN

4056544120267

Manufacturer Part Number

5988151

ISO name

XDPT170412PESRMM

Knife edge length

17 mm

Edge radius

1.2 mm

Carbide type

WP25PM

ISO standard

XDPT

Surface

Coated

Material to be processed

Steel, Stainless steel, Cast metal, Special alloy, Hardened material

Number of cutting edges

2 PCS

Mounting bore diameter

4.4 mm

Clearance angle of indexable insert ISO

D

Cutting material

SC

Tolerance class of indexable insert ISO

F

Thickness of indexable insert

4.9 mm

Shape of indexable insert ISO

X

Harmonized System Code

82090020

Gross Weight

0.003 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information