WIDIA WSP XNPU100408SRMM WS40PM VSM490-1
WIDIA WSP XNPU100408SRMM WS40PM VSM490-1
Art.-no. 1970933590
Register and access more than 75 000 products
Execution
- geometry XN.U-MM – general machining
- geometry XN.U-ML — light machining
- geometry XN.U-MM — general machining
- geometry XNGU-MH — rough machining
Delivery
box quantity: 10 pieces
Datasheets(X)
Brand | WIDIA |
EAN | 4059782464629 |
Manufacturer Part Number | 6425362 |
ISO name | XNPU100408SRMM |
Knife edge length | 10 mm |
Edge radius | 0.8 mm |
Carbide type | WS40PM |
ISO standard | XNPU |
Surface | Coated |
Material to be processed | Steel, Stainless steel, Special alloy |
Number of cutting edges | 4 PCS |
Clearance angle of indexable insert ISO | N |
Cutting material | SC |
Tolerance class of indexable insert ISO | F |
Thickness of indexable insert | 4.83 mm |
Shape of indexable insert ISO | X |
Harmonized System Code | 82090020 |
Gross Weight | 0.003 kg |