Welcome to Würth Finland For trade customers only

The images are examples.

WIDIA WSP XPHT160412 WK15CM M680 / M300

WIDIA-WSP-XPHT160412-WK15CM-M680-/-M300

Art.-no. 1970936292

-
WIDIA WSP XPHT160412 WK15CM M680 / M300

Art.-no. 1970936292

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

box quantity: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIDIA

EAN

4050839701155

Manufacturer Part Number

5427396

ISO name

XPHT160412

Knife edge length

16 mm

Edge radius

1.2 mm

Carbide type

WK15CM

ISO standard

XPHT

Surface

Coated

Material to be processed

Cast metal

Number of cutting edges

2 PCS

Mounting bore diameter

4.4 mm

Clearance angle of indexable insert ISO

P

Cutting material

SC

Tolerance class of indexable insert ISO

H

Thickness of indexable insert

4.76 mm

Shape of indexable insert ISO

X

Harmonized System Code

82090020

Gross Weight

0.008 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information