Welcome to Würth Finland For trade customers only

WIDIA ang. mill. cutter 90° with thread diam. 20.0 mm T3 ap max. 10.0 mm M 10

FRAE-ECK-90G-M.GEWINDE-D-20MM-16044004

Art.-no. 1970912784

-
WIDIA ang. mill. cutter 90° with thread diam. 20.0 mm T3 ap max. 10.0 mm M 10

Art.-no. 1970912784

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

the WIDIA™ Victory™ angular milling cutter range VSM490™-10 or 15 has been specifically developed for higher cutting volumes and excellent surface qualities of plane surfaces and shoulders. the 90° angular milling cutters are suitable for a wide range of material applications – steel, cast iron, stainless steel and titanium – for machining ranging from roughing to finishing.

Execution

  • double-sided, robust indexable insert with four cutting edges
  • highly positive geometry for lower cutting forces
  • excellent surface quality on shoulder and front surface
  • with internal cooling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIDIA

EAN

4059782479616

Manufacturer Part Number

6425554

Cutting edge diameter (D)

20 mm

Clearance length (L3)

28 mm

Thread dimension (d)

M10

max. ap

10 mm

Number of cutting edges

3 PCS

Harmonized System Code

82077010

Gross Weight

0.096 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information