Welcome to Würth Finland For trade customers only

WIDIA face milling cutter 45° with shank diameter 25.0 to 33.7 x 32.0 mm Z3

FRAE-PLAN-45G-M.SCHAFT-D-25MM-16041172

Art.-no. 1970912766

-
WIDIA face milling cutter 45° with shank diameter 25.0 to 33.7 x 32.0 mm Z3

Art.-no. 1970912766

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

excellent face milling cutter range to enhance the performance of machines with ISO40 steep taper and driven units.

Execution

  • state-of-the-art technology with 12 effective cutting edges
  • low cost per cutting edge, high productivity
  • one range for machining all plane surfaces
  • with internal cooling
  • 45° setting angle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIDIA

EAN

4021169654725

Manufacturer Part Number

3958012

Min. cutting edge diameter (D)

25 mm

Max. cutting edge diameter (D1 max)

33.72 mm

Length (L)

82 mm

Shank diameter (d)

20 mm

max. ap

3.5 mm

Number of cutting edges

3 PCS

Harmonized System Code

82077010

Gross Weight

0.210 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information