Welcome to Würth Finland For trade customers only

WIDIA high-performance indexable inserts CNMG 120404-UR WM25CT

WIDIA VICTORY WSP CNMG120404UR WM25CT

Art.-no. 1970933851

-
WIDIA high-performance indexable inserts CNMG 120404-UR WM25CT

Art.-no. 1970933851

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For longitudinal turning and facing with a wide infeed range and stable cutting geometry in moderate cutting conditions

Advantage

  • perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
  • Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Machining conditions for indexable insert

Medium

Brand

WIDIA

EAN

4021169621697

Manufacturer Part Number

4169444

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

04

Coating

CVD

Carbide type area ISO

M

Carbide type ISO

M25

Carbide type

WM25CT

ISO-Code Rotating

CNMG 120404

Material to be processed

Steel, Stainless steel, Highly heat-resistant alloys

min./max. ap

0,5-4 mm

f min./max.

0,15-0,4 mm/U

Materials group

M (primary application), P (secondary application), S (secondary application)

f min.

0.15 mm/r

max. f

0.4 mm/r

max. ap

4 mm

min. ap

0.5 mm

Supply type

Roughing - Stable edge at raised feed values

Chip breaker code (Bez.)

UR

Min./max. Vc in stainless steel

90-220 m/min

Harmonized System Code

82090020

Number of pieces per packet

10 PCS

Gross Weight

0.010 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information