WIDIA high-performance indexable inserts VNGP 160402- WS10PT
WIDIA-VICTORY-WSP-VNGP160402-WS10PT
Art.-no. 1970936194
Register and access more than 75 000 products
Application
For longitudinal turning and copy turning with a wide infeed range and stable cutting geometry in favourable cutting conditions
Advantage
- Very high level of hardness and wear resistance, for high service life requirements with favourable cutting conditions
- Very robust and stable cutting geometry, optimised for high feed rates in the medium to high infeed range in unfavourable cutting conditions
Datasheets(X)
Machining conditions for indexable insert | Good |
Brand | WIDIA |
EAN | 4050839931026 |
Manufacturer Part Number | 5549196 |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 02 |
Coating | PVD |
Carbide type area ISO | S |
Carbide type ISO | S10 |
Carbide type | WS10PT |
Material to be processed | Steel, Stainless steel, Cast iron, Non-ferrous metal, Highly heat-resistant alloys |
min./max. ap | 0,2-2,5 mm |
f min./max. | 0,1-0,2 mm/U |
Materials group | M (primary application), S (primary application), P (secondary application), K (secondary application), N (secondary application) |
f min. | 0.1 mm/r |
max. f | 0.2 mm/r |
max. ap | 2.5 mm |
min. ap | 0.2 mm |
Supply type | Roughing - Stable edge at raised feed values |
Min./max. Vc in steel | 110-280 m/min |
Min./max. Vc in cast iron | 100-300 m/min |
Min./max. Vc in stainless steel | 120-220 m/min |
Min./max. Vc in special alloys | 20-110 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.011 kg |