WIDIA high-performance indexable inserts WNMG 080408-MR WM25CT
WIDIA-VICTORY-WSP-WNMG080408MR-WM25CT
Art.-no. 1970936195
Register and access more than 75 000 products
Application
For longitudinal turning and facing with a wide infeed range in moderate cutting conditions
Advantage
- perfect combination of toughness and resistance to wear, for high degree of process stability and broad range of applications
- Positive soft-cutting chip geometry with a wide infeed range and stable blades
Datasheets(X)
Machining conditions for indexable insert | Medium |
Brand | WIDIA |
EAN | 4021169570339 |
Manufacturer Part Number | 4173033 |
Shape of indexable insert ISO | W |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 08 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | M |
Carbide type ISO | M25 |
Carbide type | WM25CT |
ISO-Code Rotating | WNMG 080408 |
Material to be processed | Steel, Stainless steel, Highly heat-resistant alloys |
min./max. ap | 0,8-4 mm |
f min./max. | 0,2-0,5 mm/U |
Materials group | M (primary application), P (secondary application), S (secondary application) |
f min. | 0.2 mm/r |
max. f | 0.5 mm/r |
max. ap | 4 mm |
min. ap | 0.8 mm |
Supply type | Medium processing - Universal geometry with wide service range |
Chip breaker code (Bez.) | MR |
Min./max. Vc in stainless steel | 90-220 m/min |
Harmonized System Code | 82090020 |
Number of pieces per packet | 10 PCS |
Gross Weight | 0.014 kg |