Welcome to Würth Finland For trade customers only

WIHA MAXIFLEX 1/2 in jointed hose, 4 jointed tubes, length 440 mm

SEGMENTED HOSE MAXIFLEX 1/2 INCH 4 SWING

Art.-no. 1970935073

-
WIHA MAXIFLEX 1/2 in jointed hose, 4 jointed tubes, length 440 mm

Art.-no. 1970935073

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For individual adjustment of jointed hose systems.

Execution

  • Made from high-quality and robust plastic
  • Max. 6 bar operating pressure
  • Rigid extension tube

Advantage

  • Resistant to chemicals and solvents
  • Not electrically conductive
  • Holds its shape, does not move under pressure or vibration
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIHA

EAN

4010995271138

Manufacturer Part Number

27113

System design

1/2 inch

Type

Extension 110 mm long

Outlet diameter

12.7 mm

Harmonized System Code

39173100

Gross Weight

0.082 kg

Included in delivery

4 units

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information