WIHA MAXIFLEX 1/2 in jointed hose, magnetic base w. ball valve nipple
HNGE-PIP-NPL-56501020
Art.-no. 1970928118
Register and access more than 75 000 products
Application
For use on all machines without integrated coolant supply or to extend existing coolant supplies.
Execution
- With metal ball valve to regulate coolant flow
- Suitable for higher coolant pressure in CNC machines
- Universal push-fit system with various nozzles, branch pieces and screw fittings
- With interchangeable, separate plastic segments
- Can be shortened or extended as desired
- Max. 6 bar operating pressure
- Flow rate approx. 15/28 l/min
Advantage
- Resistant to chemicals and solvents
- Not electrically conductive
- Length and position variable as required
- Coolant supplied precisely where it is needed
Datasheets(X)
Brand | WIHA |
EAN | 4010995271329 |
Manufacturer Part Number | 27132 |
System design | 1/2 inch |
Type | Magnetic base set 4 |
Outlet diameter | 12.7 mm |
Coolant hose output direction | Vertical or horizontal |
Composition of set | Magnetic base, ball valve, 12 x jointed hose modules, round nozzle Ø 10 mm, threaded connector 3/8", LW13 grommet and sealing plug 3/8" |
Harmonized System Code | 39174000 |
Gross Weight | 0.319 kg |