WIHA MAXIFLEX 1/2 inch jointed hose, 4 double sleeves, ball shape
SEGMENTED HOSE MAXIFLEX 1/2 INCH 4 DOUBL
Art.-no. 1970935071
Register and access more than 75 000 products
Application
For individual adjustment of jointed hose systems.
Execution
- Made from high-quality and robust plastic
- Max. 6 bar operating pressure
Advantage
- Resistant to chemicals and solvents
- Not electrically conductive
- Holds its shape, does not move under pressure or vibration
Datasheets(X)
Brand | WIHA |
EAN | 4010995271244 |
Manufacturer Part Number | 27124 |
System design | 1/2 inch |
Type | Double sleeve |
Outlet diameter | 12.7 mm |
Harmonized System Code | 39173100 |
Gross Weight | 0.016 kg |
Included in delivery | 4 units |