WIHA MAXIFLEX 1/4 in jointed hose, 2 hole nozzles, 24 mm wide
SEGMENTED HOSE MAXIFLEX 1/4 INCH 2 HOLE
Art.-no. 1970935046
Register and access more than 75 000 products
Application
For precise large-scale cooling, e.g. during grinding.
Execution
- Made from high-quality and robust plastic
- Max. 6 bar operating pressure
Advantage
- Resistant to chemicals and solvents
- Not electrically conductive
- Holds its shape, does not move under pressure or vibration
Datasheets(X)
Brand | WIHA |
EAN | 4010995270902 |
Manufacturer Part Number | 27090 |
System design | 1/4 inch |
Type | Hole nozzle 24 mm |
Outlet diameter | 6.35 mm |
Harmonized System Code | 39269097 |
Gross Weight | 0.011 kg |
Included in delivery | 2 units |