Welcome to Würth Finland For trade customers only

WIHA MAXIFLEX 1/4 in jointed hose, 2 stopcocks

SEGMENTED HOSE MAXIFLEX 1/4 INCH 2 STOP

Art.-no. 1970935054

-
WIHA MAXIFLEX 1/4 in jointed hose, 2 stopcocks

Art.-no. 1970935054

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For blocking and regulating the coolant flow.

Execution

  • Made from high-quality and robust plastic
  • 1/4" version with 6.35 mm internal diameter
  • 1/2" version with 12.7 mm internal diameter
  • Max. 6 bar operating pressure

Advantage

  • Resistant to chemicals and solvents
  • Not electrically conductive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIHA

EAN

4010995271022

Manufacturer Part Number

27102

System design

1/4 inch

Type

Stopcock for jointed hose

Outlet diameter

6.35 mm

Harmonized System Code

84818081

Gross Weight

0.018 kg

Included in delivery

2 units

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information