Welcome to Würth Finland For trade customers only

WIHA MAXIFLEX 1/4 in jointed hose, magnetic base w. ball valve nipple

HNGE-PIP-NPL-56501030

Art.-no. 1970928119

-
WIHA MAXIFLEX 1/4 in jointed hose, magnetic base w. ball valve nipple

Art.-no. 1970928119

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use on all machines without integrated coolant supply or to extend existing coolant supplies.

Execution

  • With metal ball valve to regulate coolant flow
  • Suitable for higher coolant pressure in CNC machines
  • Universal push-fit system with various nozzles, branch pieces and screw fittings
  • With interchangeable, separate plastic segments
  • Can be shortened or extended as desired
  • Max. 6 bar operating pressure
  • Flow rate approx. 15/28 l/min

Advantage

  • Resistant to chemicals and solvents
  • Not electrically conductive
  • Length and position variable as required
  • Coolant supplied precisely where it is needed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

WIHA

EAN

4010995271046

Manufacturer Part Number

27104

System design

1/4 inch

Type

Magnetic base set 2

Outlet diameter

6.35 mm

Coolant hose output direction

Vertical or horizontal

Composition of set

Magnetic base, ball valve, 22 x jointed hose modules, round nozzle Ø 3.2 mm, threaded connector 1/4", LW10 grommet and sealing plug 1/4"

Harmonized System Code

39174000

Gross Weight

0.255 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information