WLH 1 Premium cordless LED hand-held lamp
Cordless LED hand-held lamp WLH 1 Premium
LAMP-CORDL-LED-(WLH1-PREMIUM)-EU
Register and access more than 75 000 products
- Folding plastic hook capable of 360° rotation
- With a powerful magnet
- Number of LEDs: 4 x SMD LEDs measuring 3.5 x 2.8 mm
Datasheets(X)
Luminous flux | 250 lm |
Luminous period | 3 h |
Charging time | 4 h |
IP protection class | IP 20 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Type of rechargeable battery/battery | Li-lon |
Length x width x height | 130 x 67 x 28 mm |