WÜPOFAST® A2 PZ Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z
SCR-CS-WO-A2-Z2-4X25
Art.-no. 01824 25
EAN 4011231236768
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 25 mm |
Head type | Countersunk head |
Head diameter (dh) | 7.8 mm |
Internal drive | Z2 |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 1.505 g |
RoHS-compliant | Yes |
