Welcome to Würth Finland For trade customers only

WÜTOX steel zinc plated FT cs milling pocket TX

WÜTOX steel zinc plated FT cs milling pocket TX
SCR-CSMP-WO-CT-TX30-(A3K)-6X50/44

Art.-no. 017606 50
EAN 4058794202632

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

50 mm

Thread length (lg)

44 mm

Head type

Countersunk head

Head diameter (dh)

12 mm

Head height (k)

6 mm

Internal drive

TX30

Core diameter

4 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information