Welcome to Würth Finland For trade customers only

Wall and ceiling grinder, electric Mirka LEROS 950CV

Wall and ceiling grinder LEROS 950CV Mirka
SHLFDECK-MIRKA-MIW9502022BA-LEROS-950CV

Art.-no. 1971013673

EAN 6416868583816

-
Wall and ceiling grinder, electric Mirka LEROS 950CV

Art.-no. 1971013673

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

T-shaped handle for optimal ergonomics and storage

This unique wall and ceiling grinder weighs just 3.5 kg and features a brushless motor. The low weight allows the user to perform grinding for longer periods without straining the body. Another advantage is the 180° flexibility on the grinding head. The surface can be reached from a better angle, allowing the user to work from a more comfortable position. Mirka® LEROS has an eccentric movement, allowing the machine to respond precisely to the movements of the user. A handy carry bag is included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. idle speed

4000-8000 rpm

Length

1.4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information