Wall plug Shark WIP
WALL PLUG SHARK 10X56 WIP
Art.-no. 2499906106
EAN 4056807020693
Register and access more than 75 000 products
A selection of quality products is available in Würth WIP bags where standard packaging may be too large.
Detailed product information can be found in the delivery contents. Installation instructions and technical data are also available by clicking on the products.
See detailed product information in the eShop under the WIP main product.
Datasheets(X)
Anchor diameter | 10 mm |
Anchor length (l) | 56 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Min. required screw diameter | 6 mm |
Max. required screw diameter | 8 mm |
Embedding depth (h s) | 55 mm |
Edge clearance (a r) | 50 mm |
Drill hole depth (t) | 75 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Colour | Red brown |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units