Welcome to Würth Finland For trade customers only

Warm fleece beanie

Fleece Hat
FLEECE THERMAL HAT, GRAY

Art.-no. 5358000016

EAN 4056807025162

-
Warm fleece beanie

Art.-no. 5358000016

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

3 colours - grey, orange and yellow

100% polyester



  • Well-fitting

  • Protects the ears and forehead from cold and wind

  • Can be worn under a hard hat

  • One size
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

Universal

Material

100% polyester

Fabric weight per m2

250 g

Washable at

30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information