Warning light yellow programmable
LED flashing warning lamp programmable 6 pieces
LGHT-FLSH-WARN-LED-PROGRAM-SORT-6PCS
Art.-no. 9501006793
EAN 4062856439515
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Flashing LED warning light
- Yellow
- 6-piece rechargeable LED warning light set, synchronise to flash simultaneously or one after another
- 2.4G-Hz wireless connection, maximum distance between the discs is 15 m
- Use one light to control all the lights connected to the set
- Magnetic mounting
- Impact-resistant
- Water-resistant (IP67) and oil-resistant
- 110-cm charging cable, cigarette lighter plug (12/24 V)
- Charge all lights simultaneously inside the case; combine sets to use more than six discs
- Easy to use
- Quick to turn on and off
Notice
- 16 LED/disc: 3 on each side + 4 on top
- 5 flash programmes
- Lithium battery 750 mAh, battery life 72 hours on continuous flash (depends on the programme)
- The beam angle is 360° horizontally and 180° vertically
- Light measurements: 108 x 92 x 30 mm
Product information
Datasheets(X)