Warning sign “Älä kytke, maadoitettu” (Do not connect, earthed).
Warning sign, do not connect – earthed
WARNING SIGN
Register and access more than 75 000 products
- Material: 1 mm polystyrene
- Mounting holes
- Colour: yellow/black
Datasheets(X)
Length | 120 mm |
Width | 300 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black/white (base material) |
UNI | 0 - not applicable |
Product weight (per item) | 37 g |