Warning sign Ex, explosive atmosphere
Warning sign, EX explosive atmosphere
WARNING SIGN EX ZONE...
Art.-no. 0899075613
EAN 4053479963419
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Material: 1 mm polystyrene
- Mounting holes
- Size 200x300 mm
- Colour: yellow/black
Product information
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black, Yellow |
Product weight (per item) | 61 g |