Warning sign “Varo rinnakkaissyöttöä” (Warning: shunt feed).
Additional AUX input (with text)
WARNING SIGN
Art.-no.
0899075635
EAN 4053479963631
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Material: 1 mm polystyrene Mounting holes Size 200x300 mm Colour: yellow/black
Product information
Datasheets(X)
Length | 120 mm |
Width | 300 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black, Yellow |
UNI | 0 - not applicable |
Product weight (per item) | 37.000 g |