Warning sign
Flammable products (with text)
WARNING SIGN DANGEROUS FIRE...
Art.-no.
0899075614
EAN 4053479963426
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Flammable substances
- Plastic sign
Product information
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black, Yellow |
Product weight (per item) | 61 g |