Welcome to Würth Finland For trade customers only

Warning sign beware of falling snow and ice

Danger - Roof avalanches a. icicles (with text)
WARNING SIGN FALLING SNOW/ICE

Art.-no. 0899075621

EAN 4053479963495

-
Warning sign beware of falling snow and ice

Art.-no. 0899075621

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Material: 1 mm polystyrene Mounting holes Size 200x300 mm Danger to life 300x120 mm Colour: yellow/black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Width

200 mm

Thickness

1 mm

Material

PS - Polystyrene

Colour

Black, Yellow

Product weight (per item)

61 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information