Welcome to Würth Finland For trade customers only

Warning sign danger of falling

Risk of falling (with text)
WARNING SIGN DANGEROUS FALL...

Art.-no. 0899075617

EAN 4053479963457

-
Warning sign danger of falling

Art.-no. 0899075617

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products


  • Material: 1 mm polystyrene

  • Mounting holes

  • Size 200x300 mm

  • Colour: yellow/black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Width

200 mm

Thickness

1 mm

Material

PS - Polystyrene

Colour

Black, Yellow

Product weight (per item)

61 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information