Warning sign for construction sites
Falling objects (text)
WARNING SIGN FALLING OBJECTS..
Register and access more than 75 000 products
- Made from polypropylene honeycomb
Complies with Italian Legislative Decree 81/08 and European Directive 92/58 EEC
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black, Yellow |
Product weight (per item) | 61 g |