Warning sign live wire
Live wire (with text)
WARNING SIGN
Art.-no.
0899075631
EAN 4053479963594
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Material: 1 mm polystyrene
- Mounting holes
- Colour: yellow/black
Product information
Datasheets(X)
Length | 120 mm |
Width | 300 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black, Yellow |
UNI | 0 - not applicable |
Product weight (per item) | 37 g |