Warning sign risk of hearing loss
Warning sign, noise, risk of hearing loss
WARNING SIGN WEAR HEARING...
Art.-no.
0899075619
EAN 4053479963471
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
“Melutaso ylittää 85 dB.” (The noise level exceeds 85 dB.) “Käytä kuulonsuojaimia.” (Use hearing protectors.)
- Material: 1 mm polystyrene
- Mounting holes
- Size 200x300 mm
- Colour: yellow/black
Product information
Datasheets(X)
Length | 300 mm |
Width | 200 mm |
Thickness | 1 mm |
Material | PS - Polystyrene |
Colour | Black, Yellow |
Product weight (per item) | 61 g |