Warning tape
Warning adhesive tape - Caution, glass
PCKTPE-WHITE-PP-66X50X0,050MM
Register and access more than 75 000 products
Datasheets(X)
Backing material | PP foil |
Adhesive base | Acrylate |
Colour | White |
Design | Smooth |
Width | 50 mm |
Length | 66 m |
Thickness | 0.050 mm |
Elongation at break | 160 % |
Dynamic peel strength at 25 mm | 8 N |
Min./max. processing temperature | 20 to 30 °C |
Min./max. temperature resistance | -10 to 100 °C |
Shelf life from production/conditions | 6 Month / at 20°C and 50% humidity |
Moisture resistance | No |