Welcome to Würth Finland For trade customers only

Warning tape

Warning adhesive tape - Keep dry
PCKTPE-WHITE-PP-66X50X0,050MM

Art.-no. 098550230

EAN 4053479975023

-
Warning tape

Art.-no. 098550230

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suojattava kosteudelta
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Backing material

PP foil

Adhesive base

Acrylate

Colour

White

Design

Smooth

Width

50 mm

Length

66 mm

Thickness

0.050 mm

Elongation at break

160 %

Dynamic peel strength at 25 mm

8 N

Min./max. processing temperature

20 to 30 °C

Shelf life from production/conditions

6 Month / at 20°C and 50% humidity

Moisture resistance

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information