Warning triangle mini
Warning triangle STARTAX MINI
WARNTRI-STARTAX-MINI-RED
Art.-no.
9501017223
EAN 6438255096075
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Small and light model - fits in a small storage space
- Red
- Swivel legs
- Complies with ECE 27R standard
- Delivered in a plastic case
Product information
Datasheets(X)
Colour | Red |
Length | 430 mm |
Width | 45 mm |
Height | 30 mm |
Material | Plastic/aluminium |