Washer DIN 125, aluminium, plain
DIN 125 aluminium plain
WSH-DIN125-ALU-D8,4
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M8 |
Form | A |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |