Washer ISO 7089 A4 stainless steel 300 HV, plain
WSH-ISO7089-A4-300HV-6
Art.-no. 515002016
EAN 4065232774880
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7089 |
Material | Stainless steel A4 |
Vickers hardness, HV | 300 HV |
Surface | Plain |
RoHS-compliant | Yes |
