Washer ISO 7089 brass plain
ISO 7089 bare brass
WSH-ISO7089-BRS-14
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M14 |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |