Washer ISO 7090 steel 200 HV plain
WSH-ISO7090-200HV-56
Art.-no. 464280656
EAN 4058794125238
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M56 |
Internal diameter (d1) | 62 mm |
Outer diameter (d2) | 105 mm |
Thickness (h1) | 10 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
