Washer ISO 7091 steel 100 HV plain
ISO 7091 plain steel, 100 HV
WSH-ISO7091-100HV-20
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7091 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |