Welcome to Würth Finland For trade customers only

Washer ISO 7092 steel 300 HV (A2K)

ISO 7092 steel 300 HV zinc plated
WSH-ISO7092-300HV-(A2K)-10

Art.-no. 5150051110
EAN 4056807753737
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
Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

18 mm

Thickness (h1)

1.6 mm

Standards

ISO 7092

Material

Steel

Vickers hardness, HV

300 HV

Surface

Zinc plated

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information