Washer fluid, boosted
Washer fluid
WINDSCREEN CLEANER -20 5L
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Five litres
Ready to use up to -20 °C
The cleaning booster will dissolve and wash away salt and pitch, removing any grey film.
Ready to use up to -20 °C
The cleaning booster will dissolve and wash away salt and pitch, removing any grey film.
Product information
Datasheets(X)
Contents | 5 dm³ |
Weight of content | 4.8 kg |
Density | 0.957 kg/dm³ |
Shelf life from production | 36 Month |