Washer hose with reel
Hose for windscreen washing system EPDM
HOSE-WINDSHIELD-WASHSYS-HOSE-D4X7-L50M
Register and access more than 75 000 products
Structure: EPDM, unreinforced
Datasheets(X)
Internal diameter | 4 mm |
Outer diameter | 7 mm |
Length | 50 m |
Material | EPDM (ethylene propylene diene monomer rubber) |
Colour | Black |