Welcome to Würth Finland For trade customers only

Washer shape L

NF E 25513 steel zn ptd. thick-layer pass. Shape L
WSH-NFE25513-(ZN8/CN/T0)-L-5,3X16X1

Art.-no. 461855
EAN 4059609390902

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

NFE 25513, steel, L-shape, zinc-plated thick-film passivated
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Suitable for screw thread

M5

Form

L

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1 mm

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information