Washer shape LL
NF E 25514, plain A2 stainless steel, shape LL
WSH-NFE25514-(A2)-LL-4,3X16X0,8
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M4 |
Form | LD |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 0.8 mm |
Standards | NF E 25514 |
Material | Stainless steel A2 |
Vickers hardness, HV | 150 HV |
Surface | Plain |
RoHS-compliant | Yes |