Washer, square DIN 436, steel, plain
DIN 436 steel plain for wood connector
WSH-SQUAR-DIN436-17,5X50X5
Art.-no. 045318
EAN 4047376627178
Register and access more than 75 000 products
Datasheets(X)
For wood connectors
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Width (a1) | 50 mm |
Min. thickness (h1) | 4 mm |
Max. thickness (h1) | 6 mm |
Thickness (h1) | 5 mm |
Length (b1) | 50 mm |
Material | Steel |
Surface | Plain |
Nominal diameter | 17.5 mm |
Suitable for | Wooden structures |
RoHS-compliant | Yes |
DIN | 436 |
