Washer with large outside diameter DIN 9021, brass, plain
DIN 9021 brass plain
WSH-DIN9021-BRS-D8,4X24X2,0
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2 mm |
Standards | DIN 9021 |
Material | Brass |
Surface | Plain |
Design | With large outside diameter |
RoHS-compliant | Yes |