Washer with large outside diameter DIN 9021, steel, zinc-plated black (A2S)
DIN 9021 steel zinc plated black
WSH-DIN9021-140HV-(A2S)-D10,5
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Zinc plated black |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | No |