Welcome to Würth Finland For trade customers only

Washing brush, 150 x 250 mm

Washing brush water-fed adjustable angle
VEHICLE BRUSH WITH WATER CLUTCH

Art.-no. 0891350199

EAN 4046777449471

-
Washing brush, 150 x 250 mm

Art.-no. 0891350199

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Car washing brush with water passage, rotary joint and rubber edge.
  • A water passage ensures optimum water distribution

  • Swivel-mounted brush with patented rotary action

  • Diagonally arranged bristles can reach all areas

  • Split hair tips so that the brushes draw in lots of water

  • Cleaning that is gentle on paint thanks to split and therefore softened bristles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Multi-functional washing brush for effective and quick cleaning of cars and commercial vehicles. The adjustable brush head and the diagonal brush bristles provide effective cleaning of hard-to-reach areas. The brush can be used as a water-conducting brush or immersed in water.

Material

PP - Polypropylene

Material of bristles

PP - Polypropylene

Length

250 mm

Width

130 mm

Height

160 mm

Max. temperature conditions

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information