Washing brush
Washing brush water-fed
WASHBRSH-RED/GREEN-135X360X110MM
Register and access more than 75 000 products
- A water passage ensures optimum water distribution
- Diagonally arranged bristles can reach all areas
- Split hair tips to absorb large quantities of water
- Cleaning that is gentle on paint thanks to split and therefore extremely soft bristles
Datasheets(X)
Effective multi-functional washing brush for cleaning cars and commercial vehicles. The brush can be used as a water-conducting brush or immersed in water.
Material | PP - Polypropylene |
Material of bristles | Synthetic |
Colour | 0 - not applicable |
Length | 370 mm |
Width | 100 mm |
Height | 120 mm |