Washing/hot water hose NETWASH
Food grade washing/hot water hose, Netwash
HOSE-FD-NETWASH-16X26MM
Register and access more than 75 000 products
The exterior is resistant to animal and vegetable fat and lactic acid.
Interior: White EPDM
Reinforcement: Textile
Exterior: Blue, synthetic elastomer, non-marking hose.
Operating temperature: -30 to +160°C
Marking: White, HUTCHINSON NETWASH PMS 10 BAR/WP Psi 147 MAXI 160ºC FABRIQUE EN FRANCE
Datasheets(X)
Internal diameter | 16 mm |
Wall thickness | 5 mm |
Material | Synthetic rubber |
Min. temperature resistance | -30 °C |
Colour | Blue, White |
Max. temperature resistance | 160 °C |
Operating pressure | 10 bar |
Burst pressure | 30 bar |